Diamond Turning Insert, Diamond, 3, CCGT, .5, Carbide

  • Mfr # 6955644
  • Zoro # G4768099
product price: 
$
24.69
/ea
Sold in multiples of 10 for $246.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955644
Zoro #
G4768099
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T302-FN2 WNN10
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
Uncoated
ANSI Number
CCGT3(2.5)0.5-FN2 WNN10
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
WNN10
ANSI Code
CCGT3(2.5)0.5-FN2 WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Shape
Rhombic
Chip-Breaker Code
FN2
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Nose Radius
0.008"
Insert Thickness
0.1560"
Depth of Cut
0.20 to 2.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3(2.5)0.5-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews