Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 6733972
  • Zoro # G7916021
product price: 
$
13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733972
Zoro #
G7916021
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204-FK6 WKK20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
ANSI Number
CCMT2(1.5)1
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Clearance Angle
7 Degrees
Shape
Rhombic
Cutting Application
Turning
Included Angle
80 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
FK6
ANSI Code
CCMT2(1.5)1-FK6 WKK20S
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Cutting Edge Length
6.45mm
Depth of Cut
0.30 to 2.00mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)1-FK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews