Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 6839025
  • Zoro # G7916091
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839025
Zoro #
G7916091
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204-FM4 WSM10S
No. of Edges
2
Mounting Style
Screw
ANSI Number
CCMT2(1.5)1
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Coating
PVD
Manufacturer Grade
WSM10S
Chip-Breaker Code
FM4
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CCMT2(1.5)1-FM4 WSM10S
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Thickness
3/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)1-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews