Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 5262943
  • Zoro # G7916828
product price: 
$
15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5262943
Zoro #
G7916828
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP01
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-PF4 WPP01
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CCMT3(2.5)2
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CCMT3(2.5)1-PF4 WPP01
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
WPP01
Primary Material Application ISO Code
P
Chip-Breaker Code
PF4
Shape
Rhombic
Primary Material Application
Steel
Included Angle
80 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3(2.5)1-PF4 WPP01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews