Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, 1, PCD

  • Mfr # 6674449
  • Zoro # G4854223

product price: 
$
133.99
/ea
Sold in multiples of 2 for $267.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674449
Zoro #
G4854223
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070204FS-M1
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
ANSI Number
DCGT2(1.5)1FS-M1 WDN10
No. of Edges
1
Coating
Uncoated
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Included Angle
55 Degrees
Primary Material Application ISO Code
N
ANSI Code
DCGT2(1.5)1FS-M1
Shape
Rhombic
Number of Cutting Edges
1
Clearance Angle
7 Degrees
Chip-Breaker Code
FS-M1
Material - Machining
Polycrystalline Diamond
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WDN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
PCD

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
3/32 in
Cutting Edge Length
7.75mm
Depth of Cut
0.10 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-M1, Inscribed Circle 1/4 in, ANSI Code DCGT2(1.5)1FS-M1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.