Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, 1, PCD

  • Mfr # 6674545
  • Zoro # G4800299

product price: 
$
101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674545
Zoro #
G4800299
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070204FS-1
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N)
Mounting Style
Screw
ANSI Number
DCGT2(1.5)1FS-1 WDN10
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
1
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
Uncoated
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WDN10
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Chip-Breaker Code
FS-1
Included Angle
55 Degrees
Number of Cutting Edges
1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
DCGT2(1.5)1FS-1
Shape
Rhombic
Material
PCD

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Insert Thickness
0.0940"
Thickness
3/32 in
Depth of Cut
0.10 to 3.00mm
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code DCGT2(1.5)1FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.