Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # 7054054
  • Zoro # G4764483
product price: 
$
21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054054
Zoro #
G4764483
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.110"
Nose Radius
0.004"
Insert Thickness
0.0940"
Depth of Cut
0.10 to 1.50mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070201-FM2 WSM20S
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
ANSI Number
DCGT2(1.5)0.2-FM2 WSM20S
No. of Edges
2
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DCGT2(1.5)0.2-FM2 WSM20S
Chip-Breaker Code
FM2
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCGT2(1.5)0.2-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews