Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide

  • Mfr # 7054057
  • Zoro # G4787349

product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054057
Zoro #
G4787349
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.50.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.004"
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
11.63mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T301-FM2 WSM20S
ANSI Number
DCGT3(2.5)0.2-FM2 WSM20S
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Coating
PVD
No. of Edges
2
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Included Angle
55 Degrees
ANSI Code
DCGT3(2.5)0.2-FM2 WSM20S
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM2
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCGT3(2.5)0.2-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.