Shop WALTER

Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # 6955724
  • Zoro # G4865100

product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955724
Zoro #
G4865100
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT110302-MN2 WNN10
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
ANSI Number
VCGT2(2)0.5-MN2 WNN10
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Shape
Rhombic
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WNN10
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
VCGT2(2)0.5-MN2 WNN10
Chip-Breaker Code
MN2
Included Angle
35 Degrees
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Thickness
1/8 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code VCGT2(2)0.5-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.