Shop WALTER

Diamond Turning Insert, Diamond, 3, VCGT, .5, Carbide

  • Mfr # 6955671
  • Zoro # G4768570

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955671
Zoro #
G4768570
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160402-FN2 WNN10
Steel (P) Compatibility
Yes
ANSI Number
VCGT3(3)0.5-FN2 WNN10
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Uncoated
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
VCGT3(3)0.5-FN2 WNN10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FN2
Finish - Machining
TiAlN
Included Angle
35 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WNN10
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
330.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.008"
Depth of Cut
0.20 to 2.00mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT3(3)0.5-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.