Shop WALTER

Diamond Turning Insert, Diamond, 2, VCGW, .5, PCD

  • Mfr # 6674455
  • Zoro # G4839821

product price: 
$
105.99
/ea
Sold in multiples of 2 for $211.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCGW
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674455
Zoro #
G4839821
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
VCGW110302FS-1
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
No. of Edges
1
Coating
Uncoated
Stainless (M) Compatibility
No
ANSI Number
VCGW22(0.5)FS-1 WDN10
Workpiece Compatibility
Nonferrous (N)
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Shape
Rhombic
Included Angle
35 Degrees
Number of Cutting Edges
1
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Manufacturer Grade
WDN10
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
ANSI Code
VCGW22(0.5)FS-1
Chip-Breaker Code
FS-1
Clearance Angle
7 Degrees
Material
PCD

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Nose Radius
0.008"
Thickness
1/8 in
Depth of Cut
0.10 to 3.00mm
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code VCGW22(0.5)FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.