Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6568159
  • Zoro # G9382177

product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6568159
Zoro #
G9382177
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-RP5 WKK10S
ANSI Number
CNMG432-RP5
Non Ferrous (N) Compatibility
No
For Use With
ISO Turning Holders
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
Mounting Style
Screw
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
CNMG432-RP5 WKK10S
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
RP5
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Material
Carbide
Style
CNMG
Application
Medium

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031
Insert Thickness
0.187
Depth of Cut
0.80 to 6.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-RP5 WKK10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.