Shop WALTER

Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide

  • Mfr # 5615075
  • Zoro # G7927739

product price: 
$
25.89
/ea
Sold in multiples of 10 for $258.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5615075
Zoro #
G7927739
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110304-PF4 WSM20
Coating
PVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
VCMT3(3)0.5
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Included Angle
35 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
PF4
ANSI Code
VCMT221-PF4 WSM20
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Manufacturer Grade
WSM20
Finish - Machining
TiAlN+Al2O3+ZrN
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code VCMT221-PF4 WSM20, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.