Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide

  • Mfr # 6955960
  • Zoro # G7927921
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955960
Zoro #
G7927921
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT110304-RM4 WMP20S
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
VCMT332
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application
Stainless Steel, Steel
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
RM4
Number of Cutting Edges
2
ANSI Code
VCMT221-RM4 WMP20S
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.1250"
Cutting Edge Length
11.07mm
Thickness
1/8 in
Depth of Cut
0.40 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VCMT221-RM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews