Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 6780271

  • Zoro # G7916819


product price:  $16.75
/ea
Sold in multiples of 10 for $167.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6780271
Zoro #
G7916819
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.30 to 3.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-PF WPP20S
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
Yes
ANSI Number
CCMT3(2.5)2
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
CCMT3(2.5)1-PF WPP20S
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Manufacturer Grade
WPP20S
Material - Machining
Carbide
Primary Material Application ISO Code
P
Shape
Rhombic
Chip-Breaker Code
PF
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Measurement System
Fractional Inch
Wiper Insert
Yes
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)1-PF WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.