Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 6733971
  • Zoro # G7916100

product price: 
$
13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733971
Zoro #
G7916100
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204-FK6 WKK10S
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
Relief Angle
7 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
CCMT432
Number of Cutting Edges
2
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
FK6
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
ANSI Code
CCMT2(1.5)1-FK6 WKK10S
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Manufacturer Grade
WKK10S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Depth of Cut
0.30 to 2.00mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)1-FK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.