Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT09T304-FP4 WPP20S

  • Zoro # G7916730


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT09T304-FP4 WPP20S
Zoro #
G7916730
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5
Cutting Edge Length
9.67mm
Depth of Cut
0.10 to 1.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-FP4 WPP20S
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT3(2.5)1
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Coating
CVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Primary Material Application
Steel
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
WPP20S
Chip-Breaker Code
FP4
Clearance Angle
7 Degrees
ANSI Code
CCMT3(2.5)1-FP4 WPP20S
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)1-FP4 WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.