Diamond Turning Insert, Diamond, 3, CCMW, 1, Carbide

  • Mfr # 6651533
  • Zoro # G7918185
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651533
Zoro #
G7918185
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW09T304-RK6 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Steel (P) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
CCMW2(1.5)2
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
K
ANSI Code
CCMW3(2.5)1-RK6 WKK10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RK6
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK10S
Included Angle
80 Degrees
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMW3(2.5)1-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews