Diamond Turning Insert, Diamond, 2, CCMW, 1, Carbide

  • Mfr # 6651469
  • Zoro # G7918121
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651469
Zoro #
G7918121
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW060204-RK6 WKK10S
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Mounting Style
Screw
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
ANSI Number
CNGG432
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
ANSI Code
CCMW2(1.5)1-RK6 WKK10S
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
80 Degrees
Chip-Breaker Code
RK6
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.0940"
Depth of Cut
0.40 to 2.50mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMW2(1.5)1-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews