Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # 7054161
  • Zoro # G4881681
product price: 
$
22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054161
Zoro #
G4881681
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308-FM6 WSM20S
For Use With
Toolholders, Boring Bars
Coating
PVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
ANSI Number
VBMT222-FM6 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Relief Angle
5 Degrees
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Included Angle
35 Degrees
Shape
Rhombic
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
Number of Cutting Edges
2
Chip-Breaker Code
FM6
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VBMT222-FM6 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Depth of Cut
0.50 to 1.60mm
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT222-FM6 WSM20S, Clearance Angle 5 Degrees

Ratings & reviews