Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide

  • Mfr # 6876628
  • Zoro # G7921028
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876628
Zoro #
G7921028
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT11T302-MN2 WSM01
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
ANSI Number
DCGT3(2.5)1
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Manufacturer Grade
WSM01
ANSI Code
DCGT3(2.5)0.5-MN2 WSM01
Finish - Machining
TiAlN
Chip-Breaker Code
MN2
Shape
Rhombic
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0080"
Insert Thickness
0.1560"
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCGT3(2.5)0.5-MN2 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews