Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide

  • Mfr # 5834961
  • Zoro # G7920921

product price: 
$
22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5834961
Zoro #
G7920921
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070202-PF2 WSM20
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
DCGT3(2.5)1
No. of Edges
2
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
DCGT2(1.5)0.5-PF2 WSM20
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
PF2
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Cutting Application
Turning
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Insert Thickness
0.0940"
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code DCGT2(1.5)0.5-PF2 WSM20, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.