Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide

  • Mfr # 7054058
  • Zoro # G4781277

product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054058
Zoro #
G4781277
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T302-FM2 WSM20S
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Screw
ANSI Number
DCGT3(2.5)0.5-FM2 WSM20S
Steel (P) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
ANSI Code
DCGT3(2.5)0.5-FM2 WSM20S
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Included Angle
55 Degrees
Chip-Breaker Code
FM2
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Nose Radius
0.008"
Insert Thickness
0.1560"
Thickness
5/32 in
Cutting Edge Length
11.63mm
Depth of Cut
0.20 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCGT3(2.5)0.5-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.