Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGW, 2, PCD

  • Mfr # 6674447
  • Zoro # G4761939

product price: 
$
106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674447
Zoro #
G4761939
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGW11T308FS-1
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCGW3(2.5)2FS-1 WDN10
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
1
Workpiece Compatibility
Nonferrous (N)
Manufacturer Grade
WDN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
ANSI Code
DCGW3(2.5)2FS-1
Chip-Breaker Code
FS-1
Included Angle
55 Degrees
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
1
Material - Machining
Polycrystalline Diamond
Material
PCD

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.10 to 3.50mm
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code DCGW3(2.5)2FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.