Shop WALTER

Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide

  • Mfr # 5024931
  • Zoro # G7861104

product price: 
$
17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5024931
Zoro #
G7861104
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.60 to 5.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT120404-PM2 WK1
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Series A20T-SCLCL4, A20T-SCLCR 4, A24T-SCLCL4, A24T-SCLCR 4, A16T-SCLCL4, A16T-SCLCR 4, SCLCL 16 4D, SCLCR 12 4B, SCLCR 16 4D, SCLCR 20 4D, R820E-AR22SCFC12A, R820E-BR22SCFC12A, R820F-AR24SCFC12A, R820F-BR24SCFC12A, R820G-AR24SCFC12A, R820G-BR24SCFC12A, R820H-AR26SCFC12A, R82
Workpiece Compatibility
Nonferrous (N)
ANSI Number
CCGT431-PM2
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
PM2
Number of Cutting Edges
2
Manufacturer Grade
WK1
ANSI Code
CCGT431-PM2 WK1
Measurement System
Fractional Inch
Material
Carbide
Application
Medium
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CCGT431-PM2 WK1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.