Shop WALTER

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 6733985
  • Zoro # G7922087

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733985
Zoro #
G7922087
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304-FK6 WKK10S
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
DCMT2(1.5)1
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Relief Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
DCMT3(2.5)1-FK6 WKK10S
Chip-Breaker Code
FK6
Clearance Angle
7 Degrees
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.30 to 2.00mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)1-FK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.