Shop WALTER

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 6636297
  • Zoro # G7922175

product price: 
$
18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636297
Zoro #
G7922175
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T304-MM4 WMP20S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
DCMT3(2.5)2
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Coating
CVD
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Chip-Breaker Code
MM4
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
ANSI Code
DCMT3(2.5)1-MM4 WMP20S
Primary Material Application ISO Code
M, P
Manufacturer Grade
WMP20S
Clearance Angle
7 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)1-MM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.