Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 7054102
  • Zoro # G4766321
product price: 
$
21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054102
Zoro #
G4766321
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304-PF WSM30S
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
ANSI Number
DCMT3(2.5)1-PF WSM30S
No. of Edges
2
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Chip-Breaker Code
PF
Manufacturer Grade
WSM30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Wiper Insert
Yes
Shape
Rhombic
ANSI Code
DCMT3(2.5)1-PF WSM30S
Included Angle
55 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Cutting Edge Length
11.63mm
Thickness
5/32 in
Depth of Cut
0.30 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCMT3(2.5)1-PF WSM30S, Clearance Angle 7 Degrees

Ratings & reviews