Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 7054140
  • Zoro # G4828061
product price: 
$
12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054140
Zoro #
G4828061
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204-FM6 WSM30S
ANSI Number
DCMT2(1.5)1-FM6 WSM30S
Hardened (H) Compatibility
No
Coating
PVD
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Included Angle
55 Degrees
Chip-Breaker Code
FM6
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DCMT2(1.5)1-FM6 WSM30S
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
WSM30S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Insert Thickness
0.0940"
Thickness
3/32 in
Depth of Cut
0.30 to 1.60mm
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-FM6 WSM30S, Clearance Angle 7 Degrees

Ratings & reviews