Diamond Turning Insert, Diamond, 3, DCMW, 1, Carbide

  • Mfr # 6651543
  • Zoro # G7923259
product price: 
$
18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651543
Zoro #
G7923259
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMW11T304-RK6 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
DCMW3(2.5)1
Coating
CVD
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RK6
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WKK10S
Included Angle
55 Degrees
Number of Cutting Edges
2
ANSI Code
DCMW3(2.5)1-RK6 WKK10S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMW3(2.5)1-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews