Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 6057717
  • Zoro # G7923721
product price: 
$
20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6057717
Zoro #
G7923721
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110408-FP5 WPP10S
Stainless (M) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG443
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
55 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application
Steel
Manufacturer Grade
WPP10S
Chip-Breaker Code
FP5
ANSI Code
DNMG332-FP5 WPP10S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
11.63mm
Depth of Cut
0.20 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG332-FP5 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews