Diamond Turning Insert, Diamond, 3, DPGT, 2, Carbide

  • Mfr # 6844694
  • Zoro # G7933880
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Diamond
Insert Style
DPGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844694
Zoro #
G7933880
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DPGT11T308-MM4 WSM20S
For Use With
Toolholders, Boring Bars
Coating
PVD
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
No. of Edges
2
ANSI Number
DPGT3(2.5)1
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
11 Degrees
Cutting Application
Turning
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
ANSI Code
DPGT3(2.5)2-MM4 WSM20S
Chip-Breaker Code
MM4
Number of Cutting Edges
2
Included Angle
55 Degrees
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Cutting Edge Length
11.63mm
Depth of Cut
0.50 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DPGT3(2.5)2-MM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews