Shop WALTER

Turning Insert, Trigon, 3, WCMT, 2, Carbide

  • Mfr # 6651168
  • Zoro # G7929848

product price: 
$
17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651168
Zoro #
G7929848
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMT06T308-RK4 WKK20S
ANSI Number
WCMT3(2.5)2
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Clearance Angle
7 Degrees
Coating Process
CVD
Shape
Trigon
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Measurement System
Metric
Cutting Application
Turning
Chip-Breaker Code
RK4
Manufacturer Grade
WKK20S
ANSI Code
WCMT3(2.5)2-RK4 WKK20S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.80mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Depth of Cut
0.60 to 3.00mm
Cutting Edge Length
6.52mm
Thickness
3.97mm
Through Hole Inside Dia.
4.40mm

Description

Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.