Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # 6462663
  • Zoro # G7928168
product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6462663
Zoro #
G7928168
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Thickness
3/16 in
Depth of Cut
0.40 to 2.50mm
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160404-RM4 WMP20S
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Coating
CVD
For Use With
Toolholders, Boring Bars
ANSI Number
VCMT221
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WMP20S
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RM4
ANSI Code
VCMT331-RM4 WMP20S
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
Shape
Rhombic
Primary Material Application ISO Code
M, P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT331-RM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews