Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # 6839142
  • Zoro # G7928247
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839142
Zoro #
G7928247
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160404-RM4 WSM20S
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
VCMT331
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Manufacturer Grade
WSM20S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCMT331-RM4 WSM20S
Chip-Breaker Code
RM4
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
35 Degrees
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Thickness
3/16 in
Depth of Cut
0.40 to 2.50mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT331-RM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews