Shop WALTER

Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide

  • Mfr # 5638566
  • Zoro # G8240005

product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5638566
Zoro #
G8240005
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNGG160404-NFT WS10
Cutting Direction
Neutral
Workpiece Compatibility
Super Alloy (S)
ANSI Number
VNGG331-NFT
Relief Angle
0 Degrees
No. of Edges
4
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
For Use With
Series DVJNR/L 3
Hardened (H) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Code
VNGG331-NFT WS10
Manufacturer Grade
WS10
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Code
NFT
Included Angle
35 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
S
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material
Carbide
Style
VNGG
Application
Finishing

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.0157"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG331-NFT WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.