Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 6839039
  • Zoro # G7921238

product price: 
$
14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839039
Zoro #
G7921238
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204-FM4 WSM10S
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
ANSI Number
DCMT2(1.5)1
Hardened (H) Compatibility
No
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
DCMT2(1.5)1-FM4 WSM10S
Chip-Breaker Code
FM4
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.10 to 1.50mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.