Diamond Turning Insert, Diamond, 3, VNGG, .2, Carbide

  • Mfr # 7021462
  • Zoro # G4760782
product price: 
$
47.69
/ea
Sold in multiples of 10 for $476.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
330.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021462
Zoro #
G4760782
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNGG160401-MS3 WSM01
No. of Edges
4
Super Alloy (S) Compatibility
Yes
ANSI Number
VNGG3(3)0.2-MS3 WSM01
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Finish - Machining
TiAlN
Material - Machining
Carbide
ANSI Code
VNGG3(3)0.2-MS3 WSM01
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM01
Measurement System
Fractional Inch
Included Angle
35 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MS3
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
330.2
Corner Radius
0.0040 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.004"
Thickness
3/16 in
Depth of Cut
0.20 to 2.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNGG3(3)0.2-MS3 WSM01, Clearance Angle 0 Degrees

Ratings & reviews