Diamond Milling Insert, 0.3540 in, CNMU, 1/32 in
- Mfr # 5918337
- Zoro # G2888797
product price:Â
$
32.99
/ea
Sold in multiples of 10 for
$329.90
Key Features
Insert Style
CNMU
Inscribed Circle
0.3540 in
Insert Size
080508
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918337
- Zoro #
- G2888797
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- CNMU
- Inscribed Circle
- 0.3540 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMU080508-D57T
- Primary Material Application
- Cast Iron, Steel
- Chip-Breaker Code
- D57T
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WKP35S
- ANSI Code
- CNMU080508-D57T
- Primary Material Application ISO Code
- K, P
- Included Angle
- 80 Degrees
- Number of Cutting Edges
- 2
- Clearance Angle
- 0 Degrees
- Material - Machining
- Carbide
- Shape
- Rhombic
- Coating Process
- CVD
- Hole Type
- With Hole
Dimensions
- Insert Size
- 080508
- Corner Radius
- 1/32 in
- Width
- 0.3540 in
- Cutting Edge Length
- 8.00mm
- Thickness
- 0.1970 in
Description
Diamond Milling Insert, Chip-Breaker Code D57T, Inscribed Circle 0.3540 in, TiCN+Al2O3+(TiCN), ANSI Code CNMU080508-D57T, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.