Diamond Turning Insert, Diamond, 3, VNMA, 2, Carbide

  • Mfr # 6406858
  • Zoro # G7928700
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6406858
Zoro #
G7928700
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMA160408-RK5 WKK20S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
VNMA331
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Included Angle
35 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
ANSI Code
VNMA332-RK5 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
RK5
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMA332-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews