Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 6150420
  • Zoro # G7928859
product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6150420
Zoro #
G7928859
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404-MK5 WKK20S
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
VNMG332
Primary Material Application ISO Code
K
Included Angle
35 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Shape
Rhombic
Number of Cutting Edges
2
Chip-Breaker Code
MK5
Clearance Angle
0 Degrees
ANSI Code
VNMG331-MK5 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Depth of Cut
0.60 to 4.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMG331-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews