Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 7251978
  • Zoro # G4801367
product price: 
$
32.69
/ea
Sold in multiples of 10 for $326.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251978
Zoro #
G4801367
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408-MM5 WSM20S
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
VNMG332-MM5 WSM20S
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Coating
PVD
No. of Edges
4
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
VNMG332-MM5 WSM20S
Measurement System
Fractional Inch
Included Angle
35 Degrees
Manufacturer Grade
WSM20S
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM5
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Depth of Cut
0.80 to 3.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG332-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews