Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 5908284
  • Zoro # G7929069

product price: 
$
35.19
/ea
Sold in multiples of 10 for $351.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908284
Zoro #
G7929069
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408-NMS WSM10
Super Alloy (S) Compatibility
Yes
ANSI Number
VNMG331
Coating
PVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+ZrN
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
NMS
Measurement System
Fractional Inch
Included Angle
35 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
ANSI Code
VNMG332-NMS WSM10
Manufacturer Grade
WSM10
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code VNMG332-NMS WSM10, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.