Shop WALTER

Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide

  • Mfr # 5025576
  • Zoro # G8220475

product price: 
$
30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025576
Zoro #
G8220475
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT120408-PM2
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N)
For Use With
Series A20T-SCLCL4, A20T-SCLCR 4, A24T-SCLCL4, A24T-SCLCR 4, A16T-SCLCL4, A16T-SCLCR 4, SCLCL 16 4D, SCLCR 12 4B, SCLCR 16 4D, SCLCR 20 4D, R820E-AR22SCFC12A, R820E-BR22SCFC12A, R820F-AR24SCFC12A, R820F-BR24SCFC12A, R820G-AR24SCFC12A, R820G-BR24SCFC12A, R820H-AR26SCFC12A, R82
ANSI Number
CCGT432-PM2
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Coating
PVD
Non Ferrous (N) Compatibility
Yes
ANSI Code
CCGT432-PM2
Included Angle
80 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiCN+
Chip-Breaker Code
PM2
Clearance Angle
7 Degrees
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WXN10
Measurement System
Fractional Inch
Material
Carbide
Style
CCGT
Application
Medium

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Depth of Cut
0.80 to 5.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 1/2 in, TiCN+, ANSI Code CCGT432-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.