Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide

  • Mfr # 5025573
  • Zoro # G8181896

product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025573
Zoro #
G8181896
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T308-PM2
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Series A10R-SCLCL 3, A10R-SCLCL 3-R, A10R-SCLCR 3, A10R-SCLCR 3-R, A12S-SCLCL 3, A12S-SCLCL 3-R, A12S-SCLCR 3, A12S-SCLCR 3-R, A16T-SCLCL 3, A16T-SCLCR 3, SCLCL 08 3, SCLCL 10 3, SCLCL 12 3B, SCLCL 16 3D, SCLCR 08 3, SCLCR 10 3, SCLCR 12 3B, SCLCR 16 3D, 570-SCLCL-20-09, 570-SCLCL
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
ANSI Number
CCGT3(2.5)2-PM2
Relief Angle
7 Degrees
Coating
PVD
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
CCGT3(2.5)2-PM2
Primary Material Application ISO Code
N
Shape
Rhombic
Manufacturer Grade
WXN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
2
Finish - Machining
TiCN+
Material - Machining
Carbide
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
PM2
Material
Carbide
Application
Medium
Style
CCGT

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1562"
Nose Radius
0.0310"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.80 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 3/8 in, TiCN+, ANSI Code CCGT3(2.5)2-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.