Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 5022077
  • Zoro # G8034397

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022077
Zoro #
G8034397
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAK20
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120408-PM5 WAK20
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
2
For Use With
Toolholders and Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Relief Angle
7 Degrees
ANSI Number
CCMT432-PM
Workpiece Compatibility
Cast Iron (K)
Material - Machining
Carbide
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Manufacturer Grade
WAK20
Cutting Application
Turning
Chip-Breaker Code
PM5
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Included Angle
80 Degrees
ANSI Code
CCMT432-PM5 WAK20
Material
Carbide
Style
CCMT
Application
Roughing

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CCMT432-PM5 WAK20, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.