Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 5022073
  • Zoro # G9186466

product price: 
$
17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022073
Zoro #
G9186466
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAK20
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-PM5 WAK20
For Use With
Toolholders and Boring Bars
Relief Angle
7 Degrees
No. of Edges
2
ANSI Number
CCMT3(2.5)2-PM
Cast Iron (K) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
ANSI Code
CCMT3(2.5)2-PM5 WAK20
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WAK20
Chip-Breaker Code
PM5
Primary Material Application
Cast Iron
Material
Carbide
Application
Roughing
Style
CCMT

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3(2.5)2-PM5 WAK20, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.