Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6780255
  • Zoro # G7917887

product price: 
$
21.49
/ea
Sold in multiples of 10 for $214.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6780255
Zoro #
G7917887
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120408-PM WKK10S
No. of Edges
2
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Relief Angle
7 Degrees
ANSI Number
CCMT3(2.5)3
Steel (P) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Chip-Breaker Code
PM
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Clearance Angle
7 Degrees
ANSI Code
CCMT432-PM WKK10S
Wiper Insert
Yes
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Manufacturer Grade
WKK10S
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.217"
Depth of Cut
0.70 to 4.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code PM, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT432-PM WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.