Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6463968
  • Zoro # G7917029
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6463968
Zoro #
G7917029
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
9.67mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308-FM4 WMP20S
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Steel (P) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Coating
CVD
ANSI Number
CCMT3(2.5)1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Primary Material Application ISO Code
M, P
Chip-Breaker Code
FM4
Manufacturer Grade
WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
ANSI Code
CCMT3(2.5)2-FM4 WMP20S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews