Shop WALTER

Diamond Turning Insert, Diamond, 4, CNGN, 2, Carbide

  • Mfr # 6188128
  • Zoro # G7823575

product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
1/2 in
Insert Size
452
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6188128
Zoro #
G7823575
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WIS10
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNGN120708T01020 WIS10
Cutting Direction
Neutral
No. of Edges
4
Relief Angle
0 Degrees
Mounting Style
Screw Clamp
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Series DCLNR/L4
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNGN452T01020
Material - Machining
Ceramic
Chamfer Angle
20 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Chip-Breaker Code
T01020
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Edge
Chamfered
ANSI Code
CNGN452T01020 WIS10
Primary Material Application ISO Code
S
Insert Holding Type
No Screw Hole
Number of Cutting Edges
4
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Manufacturer Grade
WIS10
Shape
Rhombic
Material
Carbide
Style
CNGN
Application
Roughing

Dimensions

Insert Size
452
Corner Radius
1/32 in
Insert Thickness
0.3125"
Cutting Edge Length
12.90mm
Depth of Cut
0.10 to 3.60mm
Thickness
5/16 in

Description

Diamond Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGN452T01020 WIS10, Chamfer Angle 20 Degrees , Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.